Beli resin resin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Resin Kit
    Mulai

    Rp6.099.900

    3M Resin Kit
    Deskripsi:
    Completely waterproof the connection of the low voltage cable for power. The connection part can be used for aerial / underground / direct burial. Two-part, room-temperature-curing resin (resin) completely covers the connection, providing insulation, waterproofing and protection. This product conforms to the "extension regulations", and the use of scotch cast makes it possible to omit electrical connection boxes.
    atribut:
    • Overall Length (m): 0.4
    • Applicable Voltage (V): 600 or less
    • TRUSCO Number: 275-9748
  2. RISU Resin Hollow Natural
    Mulai

    Rp199.900

    RISU Resin Hollow Natural
    atribut:
    • Color: Natural
    • Material: Polypropylene resin
    • Operating Temperature Range (°C): 0 to 45
    • Thickness (mm): 5.5
  3. MCC Resin Pipe Vice
    Mulai

    Rp7.099.900

    MCC Resin Pipe Vice
    atribut:
    • Applicable Pipe: Diameter 89 to 267
    • Height (mm): 360
    • Material: Iron
    • Outer Diameter of Pipe that can be Restrained: Diameter 89 to Diameter 267
  4. Yukalac Resin 157
    Mulai

    Rp15.999.900

    Yukalac Resin 157
    atribut:
    • Size (kg): 225
  5. PENTAIR/PENTEK Drinking Water Filters
    Mulai

    Rp179.900

    PENTAIR/PENTEK Drinking Water Filters
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  6. Kimia Market Resin Bening
    Mulai

    Rp69.900

    Kimia Market Resin Bening
    Deskripsi:
    Resin ini dapat digunakan untuk pembuatan cetakan (Replika) , Perosotan Kolam Renang, jetski, bangku taman maupun melapisi kayu. Resin adalah bahan kimia yang berbentuk cair, menyerupai minyak goreng, tetapi agak kental.Kualitasnya paling baik dibandingkan dengan jenis resin lainnya karena memiliki kekuatan yang lebih baik, dalam artian hasil produk tidak akan mudah pecah atau tergores. Tingkat kejernihannya juga amat tinggi sehingga saat dipadukan dengan material lain, tampilannya jadi semakin menawan.Resin ini telah satu paket , terdapat Resin Bening 1kg + Katalis 30ml + Anti Bubble 30ml.
  7. Cytiva Deae Sepharose Fast Flow
    Mulai

    Rp2.699.900

    Cytiva Deae Sepharose Fast Flow
    atribut:
    • Matrix: 6% cross-linked agarose
    • Average Diameter (µm): 90
    • Cleaning in Place: 2 to 14
    • Working Range: 2 to 12
    • Particle Size (µm): 45-165
  8. INDION Resin
    Mulai

    Rp1.299.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  9. Weicon Epoxy Resin
    Mulai

    Rp339.900

  10. Non Brand Epoxy Resin Mortar
    Mulai

    Rp2.799.900

    Non Brand Epoxy Resin Mortar
    Deskripsi:
    KOMOFLOOR Epoxy Resin Mortar - Transparent (ETRM-4000) adalah material pelapis lantai epoxy kokoh dari 2 komponen yang mengeras pada suhu ruangan dan tersusun dari komponen utamanya yaitu epoxy resin dan poliamina resin. Produk ini digunakan dengan mencampur material ke pasir silika selama pengerjaan. Material ini tidak menyebabkan penyusutan & retak serta memiliki sifat fisik dan kimia yang sangat baik seperti tahan abrasi, tahan material kimia dan durabilitas.
    atribut:
    • Ratio: 5:1
    • Mixing Time (minute): >3
    • Thickness (mm): 5
    • Pot Life (minute): 30 ± 10
  11. Dextone Hardener & Resin
    Mulai

    Rp97.900

    Dextone Hardener & Resin
    atribut:
    • Mixed Color: Cream
    • Color: Resin (Clear), Hardener (Yellow)
    • Mixing Ratio: 1:1
    • Heat Resistance (°C): 125
    • Final Drying Time (hour): 3
    • Initial Dry Time (hour): 1
    • Tensile Strength (psi): > 3000
  12. Non Brand Epoxy Top Coat
    Mulai

    Rp3.099.900

    Non Brand Epoxy Top Coat
    Deskripsi:
    KOMOFLOOR (EC-3100) material pelapis lantai epoxy berbasis non-solvent (pelarut) terdiri dari 2 komponen yang mana mengeras pada suhu ruangan dan material ini didesain dari komponen utama yaitu epoxy resin dan polyamine resin. Produk ini merupakan produk yang dapat dicampur dengan kalsium karbonat saat pengerjaan yang memiliki tingkat self-leveling baik dan memiliki eksterior luar yang indah setelah mengeras. Produk ini memiliki sifat kimia dan fisika yang sangat unggul seperti tahan terhadap goncangan, bahan kimia, serta tahan lama. - Tujuan penggunaan: 1) Lantai pabrik dan lantai parkir mobil. 2) Lantai yang membutuhkan fungsi anti getaran seperti ruang mesin, generator, dsb. 3) Lantai yang membutuhkan fungsi lain seperti anti abrasi (gompal) dan guncangan. - Cara Penggunaan: a) Persiapan Permukaan: 1) Suhu dari permukaan lapisan (coating) harus lebih dari 5℃ dan untuk menghindari kondensasi komponen air, suhu permukaan harus lebih tinggi dari titik embun 3℃ lalu harus lebih rendah 80% dari kelembaban relatif. 2) Material kotor/asing pada permukaan harus dibersihkan secara keseluruhan seperti debu, minyak, Laitance dll. 3) Lapisi permukaan setelah semuanya siap dan lapisi dengan putty jika ada retakan atau lubang. 4) Gunakan mesin gerinda untuk membuat bagian kasar menjadi halus. b) Pelapisan : 1) EC-3100 dicampur/mixing secara cukup selama kira-kira 2-3 menit dengan mengukur takaran secara tepat resin dan hardener dengan rasio 3:1 (rasio berat) saat pengerjaan umum.Saat menggunakan kalsium karbonat, campur selama kira-kira 2-3 menit menggunakan mixer dengan rasio resin dan hardener 3 : 1 : 1.2 (rasio berat) (Spesifikasi material yang diinginkan tidak dapat diperoleh jika rasio dan proses pencampuran tidak diikuti sesuai regulasi yang disebutkan). 2) Gunakan material hanya pada umur pakai/pot life dikarenakan material akan mengeras bersamaan dengan pemanasan dan material juga menyebabkan reaksi kimia sebagaimana setelah masa umur pakai habis sesudah dicampur (Semakin tinggi suhu, semakin cepat umur pakai, umur pakai dan pengerasan dapat menjadi lambat saat musim dingin atau di suhu rendah). 3) Gunakan trowel saat melapisi selama masa pot life.
    atribut:
    • Size (kg): 16
    • Weight Ratio: 3:1 (Resin:Hardener)
    • Curing Time (hour): '24 at 25°C
    • Pot Life Duration: '60 ± 10 minutes at 25°C
    • Touch Time (hour): '8 at 25°C
  13. Non Brand Resin Merah
    Mulai

    Rp47.900

    Non Brand Resin Merah
    Deskripsi:
    Resin merah adalah bahan yang biasanya digunakan untuk menyambung material atau merekatkan atau menambal sesuatu. Bentuk awal berupa cairan, lalu dipakaikan katalis secukupnya maka akan mengeras dalam beberapa menit.
    atribut:
    • Form: Liquid
  14. Puffin Paint Cat Epoxy Resin
    Mulai

    Rp359.900

    Puffin Paint Cat Epoxy Resin
    Deskripsi:
    Resin epoxy berwarna clear/bening yang dapat diaplikasikan pada casting meja, furniture, marble, gantungan kunci, barang-barang kerajinan, Lapisan lantai dan dinding, lapisan bangunan untuk mencegah tidak mudah korosi, casting (cetakan), perhiasan, coating metal, kayu, plastic, resin, logam dll.
    atribut:
    • Color: Clear Bening
    • Basic Material: Epoxy Polyamine
    • Final Result: Gloss
  15. Megapoxy PF Part A & B
    Mulai

    Rp2.299.900

    Megapoxy PF Part A & B
    Deskripsi:
    Megapoxy PF is a rapid set epoxy adhesive which sets in three to five minutes and attains more than half its ultimate strength within 15 minutes of mixing. Megapoxy PF "hardens-as-you-hold-it" for immediate on the spot emergency repairs to tanks, pipes, machinery, concrete structures etc.
    atribut:
    • Mixing Ratio: 1 Part A to 1 Part B by volume
    • Mixing: Mix until uniform in colour
    • Working Life (minute): 3 at 25°C
    • Minimum Application Temperature (°C): 10
    • Minimum Cure Time (Hour): 1 at 25°C
    • Compressive Strength (MPa): 65.0
    • Full Cure Time (hour): 2 at 25°C
    • Tensile Bold Strength (MPa): 15.0
    • Tensile Strength (MPa): 25.0
Daftar Harga resin resin Terbaru March 2026
3M Resin KitRp6.099.900
RISU Resin Hollow NaturalRp199.900
MCC Resin Pipe ViceRp7.099.900
Yukalac Resin 157Rp15.999.900
PENTAIR/PENTEK Drinking Water FiltersRp179.900
Kimia Market Resin BeningRp69.900
Cytiva Deae Sepharose Fast FlowRp2.699.900
INDION ResinRp1.299.900
Weicon Epoxy ResinRp339.900
Non Brand Epoxy Resin MortarRp2.799.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)